Motion
BS2-2310-2RS/C3V055

SKF
BS2-2310-2RS/C3V055

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 45 mm Width, Straight Bore, Sealed
Mi Item #13195154
MFR #BS2-2310-2RS/C3V055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2310-2RS/C3V055

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 45 mm Width, Straight Bore, Sealed
Mi Item #13195154
MFR #BS2-2310-2RS/C3V055

Mfr description
BS2-2310-2RS/C3V055 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    BS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)