Motion
BS2-2315-2RS/C4VT143

SKF
BS2-2315-2RS/C4VT143

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 64 mm Width, Straight Bore, Sealed
Mi Item #13195158
MFR #BS2-2315-2RS/C4VT143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2315-2RS/C4VT143

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 64 mm Width, Straight Bore, Sealed
Mi Item #13195158
MFR #BS2-2315-2RS/C4VT143

Mfr description
BS2-2315-2RS/C4VT143 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)