Motion
BS2-3054/C3

SKF
BS2-3054/C3

Spherical Roller Bearing - 55 mm ID, 95 mm OD, 37 mm Width, Straight Bore, Open, C3
Mi Item #13195161
MFR #BS2-3054/C3
Price$578.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-3054/C3

Spherical Roller Bearing - 55 mm ID, 95 mm OD, 37 mm Width, Straight Bore, Open, C3
Mi Item #13195161
MFR #BS2-3054/C3

Mfr description
BS2-3054/C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.38/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    37 mm
  • Weight
    2.4 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    6700 rpm
  • Maximum Speed
    6700 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    BS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)