Motion
BSA 215 CGB

SKF
BSA 215 CGB

BSA 215 CGB OTHER PRECISION BRG
Mi Item #13195204
MFR #BSA 215 CGB
Price$1,080.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 215 CGB

BSA 215 CGB OTHER PRECISION BRG
Mi Item #13195204
MFR #BSA 215 CGB

Mfr description
BSA 215 CGB OTHER PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.63/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)