Specifications
Dimensions
- Stud Length50 mm
- Thread SizeM8
Details
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingHeight Adjustable Threaded Studd
- SeriesBT
Overview
Mfr description
BT 1001-13-50DE BALL TRANSFER UNITS
- Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 50mm Length