Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1701-15-28

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 110 lbs Load Capacity
Mi Item #13195224
MFR #BT 1701-15-28

Mfr description
BT 1701-15-28 BALL TRANSFER UNITS
  • All Stainless Steel Height Adjustable Threaded Studd M8 Thread - 28mm length
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Stud Length
    28 mm
  • Thread Size
    M8
  • Weight
    0.27 lb

Details

  • Ball Material
    All Stainless Steel
  • Housing Material
    Stainless Steel
  • Maximum Load Capacity
    110 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)