Motion
BT 2001-13-50

SKF
BT 2001-13-50

BT 2001-13-50
MI ITEM #13195225
MFR #BT 2001-13-50
Price$56.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 2001-13-50

BT 2001-13-50
MI ITEM #13195225
MFR #BT 2001-13-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.42/each

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Stud Length
    50 mm
  • Thread Size
    M10
  • Weight
    0.88 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT

Overview

Mfr description
BT 2001-13-50 BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded StuddM10 Thread - 50mm length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought