Motion
BT-2019-24

SKF
BT-2019-24

Ball Transfer - BT Series, 39.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195227
MFR #BT-2019-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2019-24

Ball Transfer - BT Series, 39.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195227
MFR #BT-2019-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 2019-24 BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Bottom Flange 4 Fixing holes Built for harsh conditions

Specifications

  • Ball Diameter
    39.7 mm
  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Bottom Flange 4 Fixing holes
  • Weight
    2.98 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought