Overview
Mfr description
BT 3016-15 BALL TRANSFER UNITS
- All Stainless Steel Flange 2 Fixing Holes Supplied with a felt woolen seal as standard
Specifications
- Ball Diameter15.8 mm
- SeriesBT
- Ball MaterialAll Stainless Steel
- MountingFlange 2 Fixing Holes
- Weight0.10 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data