Motion
BT-522-6-13

SKF
BT-522-6-13

Ball Transfer - BT Series, 22.2 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195233
MFR #BT-522-6-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-522-6-13

Ball Transfer - BT Series, 22.2 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195233
MFR #BT-522-6-13

Mfr description
BT 522-6-13 BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    22.2 mm
  • Weight
    0.36 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)