Motion
BT-530-1-16

SKF
BT-530-1-16

Ball Transfer - BT Series, 30 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195235
MFR #BT-530-1-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-530-1-16

Ball Transfer - BT Series, 30 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #13195235
MFR #BT-530-1-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 530-1-16 BALL TRANSFER UNITS
  • Stainless Steel Ball and Zinc Plated Housing Flange 2 Fixing HolesBuilt for harsh conditions

Specifications

  • Ball Diameter
    30 mm
  • Series
    BT
  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Flange 2 Fixing Holes
  • Weight
    0.61 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought