Specifications
Dimensions
- Stud Length40 mm
- Thread SizeM10
Details
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingHeight Adjustable Threaded Studd
- SeriesBT
Overview
Mfr description
BT 6025-1-13-40 BALL TRANSFER UNITS
- Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded StuddM10 Thread - 40mm length