Specifications
Dimensions
- Ball Diameter12.7 mm
- Weight0.08 lb
Details
- Ball MaterialAll Stainless Steel
- Housing MaterialStainless Steel
- MountingFixing Clip or pressed interference fit
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)