Specifications
Dimensions
- Ball Diameter12.7 mm
- Stud Length15 mm
- Thread SizeM7
- Weight0.09 lb
Details
- Ball MaterialCarbon Steel Ball and Black Oxide Coated Housing
- MountingHeight Adjustable Threaded Studd
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)