Motion
BT-800-60-16

SKF
BT-800-60-16

Ball Transfer - BT Series, 57.1 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
Mi Item #13195245
MFR #BT-800-60-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-800-60-16

Ball Transfer - BT Series, 57.1 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
Mi Item #13195245
MFR #BT-800-60-16

Mfr description
BT 800-60-16 BALL TRANSFER UNITS
  • Stainless Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile, Robust Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    57.1 mm
  • Weight
    8.38 lb

Details

  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)