Motion
BT 805-30-13

SKF
BT 805-30-13

Ball Transfer - BT Series, 30 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 771 lbs Load Capacity
Mi Item #13195246
MFR #BT 805-30-13
Price$78.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 805-30-13

Ball Transfer - BT Series, 30 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 771 lbs Load Capacity
Mi Item #13195246
MFR #BT 805-30-13

Mfr description
BT 805-30-13 BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile, Multi-Hole Drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.27/each

Specifications

Dimensions

  • Ball Diameter
    30 mm
  • Flange Thickness
    3.40 mm
  • Weight
    0.84 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    771 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)