Overview
Mfr description
BT 805-30-15 NILOS RINGS
- All Stainless Steel Fixing Clip or pressed interference fit High Load, Low Profile, Multi-Hole Drain
Specifications
- SeriesBT
- Weight0.84 lb
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data