1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BT2-0357 EC/HA1L4BPEX
200 mm Bore, 360 mm OD, 168 mm Width
MI ITEM #
13195263
MFR #
BT2-0357 EC/HA1L4BPEX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF BT2-0357 EC/HA1L4BPEX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BT2-0357 EC/HA1L4BPEX
200 mm Bore, 360 mm OD, 168 mm Width
MI ITEM #
13195263
MFR #
BT2-0357 EC/HA1L4BPEX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BT2-0357 EC/HA1L4BPEX BRG
Specifications
Bore Diameter
200 mm
Outside Diameter
360 mm
Overall Width
168 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data