Specifications
Dimensions
- Bore Diameter11.2500 in
- Outside Diameter380.89 mm
- Overall Width9.6250 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)