Motion
BTM 100 ATN9/P4CDBA

SKF
BTM 100 ATN9/P4CDBA

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 150 mm OD
MI ITEM #13195331
MFR #BTM 100 ATN9/P4CDBA
List Price$3,696.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTM 100 ATN9/P4CDBA

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 150 mm OD
MI ITEM #13195331
MFR #BTM 100 ATN9/P4CDBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,696.98/each for your price

Overview

Mfr description
BTM 100 ATN9/P4CDBA OTHER PRECISION BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    22931 lbf
  • Dynamic Load Capacity
    9330 lbf
  • Bearing Material
    Bearing Steel
  • Lubrication
    Unlubricated
  • Series
    BTM
  • Manufacturer Product Page
  • Weight
    5.84 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text