Motion
BTW 160 CM/SPW33

SKF
BTW 160 CM/SPW33

Ball Thrust Bearing - Double-Direction, 160 mm Bore, 240 mm OD
MI ITEM #13195340
MFR #BTW 160 CM/SPW33
List Price$12,855.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTW 160 CM/SPW33

Ball Thrust Bearing - Double-Direction, 160 mm Bore, 240 mm OD
MI ITEM #13195340
MFR #BTW 160 CM/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,855.63/each for your price

Overview

Mfr description
BTW 160 CM/SPW33 ABEC-7 PRECISION BALL B

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    114653 lbf
  • Dynamic Load Capacity
    31473 lbf
  • Bearing Material
    Bearing Steel
  • Lubrication
    Unlubricated
  • Series
    BTW
  • Manufacturer Product Page
  • Weight
    28.3 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought