Specifications
Dimensions
- Height27.6000 in, 701.04 mm
- Overall Height27.6000 in, 701.04 mm
- Overall Length19.7000 in, 500.38 mm
- Overall Width15.7000 in, 398.78 mm
- Width15.7000 in, 398.78 mm
Details
- Frequency50 Hz, 60 Hz
- Heater TypeInduction
- Operating Temperature Range50 to 200 °C, 122 to 392 °F
- Product TypeBearing Heaters
- Voltage400-480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)