Specifications
Dimensions
- Height22.6378 in, 575 mm
- Max Bearing Outside Diameter10.2362 in;260 mm
- Maximum Bearing Width206 mm
- Overall Height22.6378 in, 575 mm
- Overall Length24.4094 in, 620 mm
- Overall Width9.6850 in, 246 mm
- Width9.6850 in, 246 mm
Details
- Frequency50 Hz, 60 Hz
- Heater TypeInduction
- Operating Temperature Range50 to 200 °C, 122 to 392 °F
- Product TypeBearing Heaters
- Voltage400-480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)