Specifications
Dimensions
- Height22.6378 in, 575 mm
- Max Bearing Outside Diameter12.2835 in;312 mm
- Maximum Bearing Width220 mm
- Overall Height22.6378 in, 575 mm
- Overall Length24.4094 in, 620 mm
- Overall Width10.1181 in, 257 mm
- Width10.1181 in, 257 mm
Details
- Frequency50 Hz, 60 Hz
- Heater TypeInduction
- Operating Temperature Range50 to 200 °C, 122 to 392 °F
- Product TypeBearing Heaters
- Voltage400-480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)