Specifications
Dimensions
- Outside Diameter4.0625 in
- Overall Width0.2500 in
- Width0.2500 in, 6.35 mm
Details
- MaterialMetal with Nitrile Rubber Element
- Product TypeBearing Seals
- SeriesSAF/SAW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)