1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
ER 287
3.3750 in Bore, 99.56 mm OD, 0.9375 in Overall Width
MI ITEM #
13196055
MFR #
ER 287
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF ER 287
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
ER 287
3.3750 in Bore, 99.56 mm OD, 0.9375 in Overall Width
MI ITEM #
13196055
MFR #
ER 287
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
3.3750 in
Outside Diameter
99.56 mm
Overall Width
0.9375 in
Width
0.9380 in, 23.82 mm
Details
Product Type
Bearing Seals
Overview
Mfr description
ER 287 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought