Motion
F2B 108-WF-W64

SKF
F2B 108-WF-W64

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #13196154
MFR #F2B 108-WF-W64
Price$307.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 108-WF-W64

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
MI ITEM #13196154
MFR #F2B 108-WF-W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.17/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6614 in, 14.80 mm
  • Bolt Size
    0.5000 in;12.70 mm
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.5315 in;38.90 mm
  • Inner Ring Width
    1.6850 in, 42.80 mm
  • Overall Height  
    6.7520 in, 171.50 mm
  • Overall Length
    4.1260 in, 104.80 mm
  • Overall Width
    2.2165 in, 56.30 mm
  • Weight
    3.8 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Flanged ball bearing unit with composite or cast metal housing$
  • Dynamic Load Capacity
    6902 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Eccentric Collar
  • Lubricant
    Grease
  • Max Rpm
    4800 rpm
  • Maximum Speed
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    F2B
  • Static Load Capacity
    4271 lbf

Overview

Mfr description
F2B 108-WF-W64 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought