Motion
F2B 60M-TF

SKF
F2B 60M-TF

Two-Bolt Flange Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13196173
MFR #F2B 60M-TF
Your Price$265.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F2B 60M-TF

Two-Bolt Flange Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13196173
MFR #F2B 60M-TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$265.82/each(List $270.40)

Overview

Mfr description
F2B 60M-TF MOUNTED UNIT BALL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    F2B
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text