Specifications
Dimensions
- Bolt Center To Center Length116.70 mm
- Bore Diameter30 mm
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesF2BSS
- Type Of BearingBall
- UPC_NO7316577843562
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)