Specifications
Dimensions
- Bore Diameter30 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesF3BBC
- Type Of BearingBall
- UPC_NO7316577877994
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)