Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- SeriesF4BE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)