Motion
F4BRP 315-SRB-SRE-W64

SKF
F4BRP 315-SRB-SRE-W64

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13196347
MFR #F4BRP 315-SRB-SRE-W64
Price$4,547.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 315-SRB-SRE-W64

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #13196347
MFR #F4BRP 315-SRB-SRE-W64

Mfr description
F4BRP 315-SRB-SRE-W64 SOLID OIL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,547.53/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    F4BRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)