Specifications
Dimensions
- Bore Diameter3-15/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
- SeriesF4BRP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)