Specifications
Dimensions
- Bolt Center To Center Length3.2520 in
- Bore Diameter1-3/16 in
Details
- Bearing Insert MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesF4BSS
- Type Of BearingBall
- UPC_NO7316577843630