Motion
FYK 35 WD

SKF
FYK 35 WD

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13196475
MFR #FYK 35 WD
Price$369.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYK 35 WD

Four-Bolt Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13196475
MFR #FYK 35 WD

Mfr description
FYK 35 WD STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.31/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)