Motion
FYNT 45 F

SKF
FYNT 45 F

Three-Bolt Triangle Flange Roller Bearing Unit - 45 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13196478
MFR #FYNT 45 F
List Price$843.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYNT 45 F

Three-Bolt Triangle Flange Roller Bearing Unit - 45 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13196478
MFR #FYNT 45 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$843.45/each for your price

Overview

Mfr description
FYNT 45 F UNIT ROLLER PILLOW BLOCKS

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Triangle Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    FYNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text