Motion
FYNT 65 L

SKF
FYNT 65 L

Three-Bolt Triangle Flange Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13196483
MFR #FYNT 65 L
Price$1,624.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYNT 65 L

Three-Bolt Triangle Flange Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #13196483
MFR #FYNT 65 L

Mfr description
FYNT 65 L UNIT ROLLER PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.99/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    FYNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)