Motion
FYNT 90 F

SKF
FYNT 90 F

Three-Bolt Triangle Flange Roller Bearing Unit - 90 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13196485
MFR #FYNT 90 F
Price$2,454.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYNT 90 F

Three-Bolt Triangle Flange Roller Bearing Unit - 90 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #13196485
MFR #FYNT 90 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,454.12/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    FYNT

Overview

Mfr description
FYNT 90 F UNIT ROLLER PILLOW BLOCKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought