Motion
FYTWK 25 YTH

SKF
FYTWK 25 YTH

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13196516
MFR #FYTWK 25 YTH
Price$390.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTWK 25 YTH

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #13196516
MFR #FYTWK 25 YTH

Mfr description
FYTWK 25 YTH UNIT BALL PILLOW BLOCKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.65/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYTWK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)