Specifications
Dimensions
- Bore Diameter30 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesFYTWK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)