Motion
GE 120 ESL-2LS

SKF
GE 120 ESL-2LS

Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm, 3.3460 in Inner Ring Width
MI ITEM #13196551
MFR #GE 120 ESL-2LS
Price$4,159.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 120 ESL-2LS

Spherical Plain Bearing - 120 mm Bore, 180 mm OD, 85 mm, 3.3460 in Inner Ring Width
MI ITEM #13196551
MFR #GE 120 ESL-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,159.11/each

Specifications

Dimensions

  • Ball Diameter
    6.2990 in, 160 mm
  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    3.3460 in, 85 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    70 mm | 2.7560 in
  • Outside Diameter  
    180 mm
  • Overall Width
    85 mm
  • Weight
    17.174 lbs

Details

  • Additional Details
    multi-groove lubrication system | triple-lip, heavy-duty contact seal on both sides
  • Application
    Heavy static, alternating or impact loads, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 120 ESL-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    950 kN, 213568.5 lbf
  • Radial Static Load Capacity
    4750 kN, 1067842.5 lbf
  • Series
    GE
  • Type Of Bearing
    Radial

Overview

Mfr description
GE 120 ESL-2LS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought