Specifications
Dimensions
- Bore Diameter140 mm
Details
- Additional Details2 Seals
- Closure TypeSealed
- Lubrication TypeSealed
- Manufacturer Catalog NumberGE 140 ESX-2LS
- Product TypeSpherical Plain Bearings
- SeriesGE
- Type Of BearingSealed
Overview
Mfr description
GE 140 ESX-2LS SPHERICAL PLAIN BRG