Motion
GE 220 ESX-2LS

SKF
GE 220 ESX-2LS

Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm, 5.3150 in Inner Ring Width
Mi Item #13196555
MFR #GE 220 ESX-2LS
Price$15,683.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 220 ESX-2LS

Spherical Plain Bearing - 220 mm Bore, 320 mm OD, 135 mm, 5.3150 in Inner Ring Width
Mi Item #13196555
MFR #GE 220 ESX-2LS

Mfr description
GE 220 ESX-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,683.33/each

Specifications

Dimensions

  • Ball Diameter
    10.8270 in, 275 mm
  • Bore Diameter  
    220 mm
  • Inner Ring Width  
    5.3150 in, 135 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    100 mm | 3.9370 in
  • Outside Diameter  
    320 mm
  • Overall Width
    100 mm
  • Weight
    77.603 lbs

Details

  • Additional Details
    Steel/steel | Virtually maintenance-free | Triple-lip contact seal | Relubrication feature
  • Application
    Heavy static or impact loads, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Virtually maintenance-free
  • Manufacturer Catalog Number
    GE 220 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3550 kN, 798071.6 lbf
  • Radial Static Load Capacity
    11600 kN, 2607784.7 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)