Motion
GE 30 ESX-2LS

SKF
GE 30 ESX-2LS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm, 0.8660 in Inner Ring Width
Mi Item #13196556
MFR #GE 30 ESX-2LS
Price$157.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 30 ESX-2LS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm, 0.8660 in Inner Ring Width
Mi Item #13196556
MFR #GE 30 ESX-2LS

Mfr description
GE 30 ESX-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.69/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.8660 in, 22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    18 mm | 0.7090 in
  • Outside Diameter  
    47 mm
  • Overall Width
    22 mm
  • Weight
    0.353 lbs

Details

  • Additional Details
    SKF Explorer radial spherical plain bearing, virtually maintenance-free, sealed, metric sizes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Virtually maintenance-free
  • Manufacturer Catalog Number
    GE 30 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    93 kN, 20907.2 lbf
  • Radial Static Load Capacity
    310 kN, 69690.8 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)