Motion
GE 35 ESX-2LS

SKF
GE 35 ESX-2LS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 25 mm, 0.9840 in Inner Ring Width
MI ITEM #13196557
MFR #GE 35 ESX-2LS
Price$101.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 35 ESX-2LS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 25 mm, 0.9840 in Inner Ring Width
MI ITEM #13196557
MFR #GE 35 ESX-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.86/each

Specifications

Dimensions

  • Ball Diameter
    1.8500 in, 47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    0.9840 in, 25 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    20 mm | 0.7870 in
  • Outside Diameter  
    55 mm
  • Overall Width
    20 mm
  • Weight
    0.47 lbs

Details

  • Additional Details
    SKF Explorer radial spherical plain bearing, virtually maintenance-free, sealed, metric sizes
  • Application
    Heavy static or impact loads, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 35 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    120 kN, 26977 lbf
  • Radial Static Load Capacity
    400 kN, 89924 lbf
  • Series
    GE
  • Type Of Bearing
    Radial

Overview

Mfr description
GE 35 ESX-2LS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought