Motion
GEG 100 ES-2RS

SKF
GEG 100 ES-2RS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 100 mm, 3.9370 in Inner Ring Width, Standard Grade
MI ITEM #13196563
MFR #GEG 100 ES-2RS
Price$4,833.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 100 ES-2RS

Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 100 mm, 3.9370 in Inner Ring Width, Standard Grade
MI ITEM #13196563
MFR #GEG 100 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,833.91/each

Specifications

Dimensions

  • Ball Diameter
    5.1180 in, 130 mm
  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    3.9370 in, 100 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    55 mm | 2.1650 in
  • Outside Diameter  
    150 mm
  • Overall Width
    55 mm
  • Weight
    10.075 lbs

Details

  • Additional Details
    Steel/steel, standard | Seal on both sides | Double-lip | With relubrication feature
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEG 100 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    610 kN, 137133 lbf
  • Radial Static Load Capacity
    3050 kN, 685667 lbf
  • Series
    GEG
  • Type Of Bearing
    Radial

Overview

Mfr description
GEG 100 ES-2RS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought