Motion
GEH 50 ES-2RS/C2

SKF
GEH 50 ES-2RS/C2

Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm, 2.2047 in Inner Ring Width
Mi Item #13196570
MFR #GEH 50 ES-2RS/C2
Price$428.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 50 ES-2RS/C2

Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm, 2.2047 in Inner Ring Width
Mi Item #13196570
MFR #GEH 50 ES-2RS/C2

Mfr description
GEH 50 ES-2RS/C2 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.44/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    2.2047 in, 56 mm
  • Outer Ring Width
    36 mm | 1.4173 in
  • Outside Diameter  
    90 mm
  • Overall Width
    36 mm
  • Weight
    3.03 lbs

Details

  • Additional Details
    Steel/steel sliding contact surface combination | double-lip contact seal on both sides | relubricatable via lubrication holes and an annular groove in both rings | wider inner ring and a larger outside diameter | C2 clearance
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEH 50 ES-2RS/C2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    245000 N, 55078 lbf
  • Radial Static Load Capacity
    1220000 N, 274267 lbf
  • Series
    GEH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)