Specifications
Dimensions
- Bore Diameter50 mm
Details
- Additional Details2LS Seals
- Closure TypeSealed
- Manufacturer Catalog NumberGEH 50 ESX-2LS
- Product TypeSpherical Plain Bearings
- SeriesGEH
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)