Motion
GEH 80 TXE-2LS

SKF
GEH 80 TXE-2LS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm, 2.9530 in Inner Ring Width
MI ITEM #13196576
MFR #GEH 80 TXE-2LS
Price$668.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 80 TXE-2LS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm, 2.9530 in Inner Ring Width
MI ITEM #13196576
MFR #GEH 80 TXE-2LS

Mfr description
GEH 80 TXE-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.29/each

Specifications

Dimensions

  • Ball Diameter
    4.5280 in, 115 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    2.9530 in, 75 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    50 mm | 1.9690 in
  • Outside Diameter  
    130 mm
  • Overall Width
    50 mm
  • Weight
    7.937 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEH 80 TXE-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1370 kN
  • Radial Static Load Capacity
    2320 kN
  • Series
    GEH
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)