Specifications
Dimensions
- Bore Diameter1.5000 in
- Outside Diameter2.4375 in
Details
- Manufacturer Product Page
- Product TypeSpherical Plain Bearings
- SeriesGEZ
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)